Zoro Homepage

External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK

  • Mfr # 4CAK6

  • Zoro # G2966731


product price: $7.99
/pk 50, $0.16/ea

Key Features

Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CAK6
Zoro #
G2966731
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Hex Height
5 13/32 mm
Hex Width
8 mm
Flange Dia.
9.5 mm
Washer Outside Diameter
9.5 mm
Dia./Thread Size
M5-0.80
Width Across Flats
8.0 mm
Nut Height
5.4 mm

Details

Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Thread Pitch
0.8 mm
Pack Size
Small Pack
Nut Style
Tooth Washer Lock Nut
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Type
Tooth Washer Lock Nut
Material Grade
A2
Fastener Thread Type
Metric

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 5.4 mm, Lock Type With External Tooth Washer, Dimensional Standards DIN 127, Material Quality Standards ISO 3506-2, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ISO 4032, Insert Material Not Applicable, Pack Size Small Pack, Rockwell Hardness -, Tensile Strength Not Applicable, Thread Fit 6H, Thread Pitch 0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products