Extra Capacity Reinforced Hanging File Folders, 1" Capacity, Legal Size, 1/5-Cut Tabs, Green, PK25

  • Mfr # PFX4153X1

  • Zoro # G5765584


product price:  $50.29
/pk 25, $2.01/ea

Key Features

Width
14 in
Expanded Width
1"
Color
Green
Material
11 Pt. Stock
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFX4153X1
Zoro #
G5765584
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Expanded Width
1"
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Overall Width
14 in
Folder Size Type
Legal
Expanded Depth
1 in
Paper Size
Legal

Details

Item
Hanging File Folders
Color
Green
Material
11 Pt. Stock
Includes
Inserts, Tabs
Features
Reinforced Top and Bottom
Product Type
Hanging File Folders
Recycled Content
0.1
Assembly Required
No
Business Card Holder
Yes
Sheet Standard
Legal
Environmental Certification
SFI
File Tab Cut
1/5-Cut
Folder Color
Standard Green
File Tab Position
Assorted
Compartments per Folder
1
Folder Material
11-pt Stock
Dividers per Folder
0
Fasteners per Folder
0

Description

Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Inserts, Tabs, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.