Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Capacity Reinforced Hanging File Folders, 1" Capacity, Letter Size, 1/5-Cut Tabs, Green, PK25

  • Mfr # PFX4152X1

  • Zoro # G5805143


product price: $45.55
/pk 25, $1.82/ea

Key Features

Width
11 in
Expanded Width
1"
Color
Green
Material
11 Pt. Stock
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX4152X1
Zoro #
G5805143
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Expanded Width
1"
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Folder Size Type
Letter
Paper Size
Letter
Overall Width
11 in
Expanded Depth
1 in

Details

Item
Hanging File Folders
Color
Green
Material
11 Pt. Stock
Includes
Inserts, Tabs
Features
Reinforced Top and Bottom
Product Type
Hanging File Folders
Recycled Content
0.1
Environmental Certification
SFI
Sheet Standard
Letter
Business Card Holder
Yes
Assembly Required
No
Compartments per Folder
1
Folder Color
Standard Green
Folder Material
11-pt Stock
File Tab Position
Assorted
File Tab Cut
1/5-Cut
Fasteners per Folder
0
Dividers per Folder
0

Description

Pendaflex Extra Capacity Reinforced Hanging Folders expand to fit your largest, bulkiest files. A pressboard insert increases capacity. Polylaminate strips across the top edge and bottom fold resist rips and tears. Includes a letter-sized, printer-ready label sheet and tabs.
  • Extra capacity hanging folders stand up to your largest, bulkiest files.
  • Reinforced insert allows folders to expand.
  • Poly-reinforced top edge and bottom fold provide added durability.
  • Use folders for general or color-coded filing.
  • Includes a printable label sheet and tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.