Extra Capacity Reinforced Hanging File Folders, 2" Capacity, Legal Size, 1/5-Cut Tabs, Red, PK25

  • Mfr # PFX4153X2RED

  • Zoro # G5650915


product price:  $69.19
/pk 25, $2.77/ea

Key Features

Width
14 in
Expanded Width
2"
Material
11 Pt. Stock
Tab Cut
1/5
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFX4153X2RED
Zoro #
G5650915
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Expanded Width
2"
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Folder Size Type
Legal
Expanded Depth
2 in
Paper Size
Legal
Overall Width
14 in

Details

Item
Hanging File Folders
Color
Red
Material
11 Pt. Stock
Tab Cut
1/5
Includes
Inserts, Tabs
Features
Reinforced Top and Bottom
Product Type
Hanging File Folders
Recycled Content
0.1
Folder Color
Red
File Tab Position
Assorted
File Tab Cut
1/5-Cut
Folder Material
11-pt Stock
Compartments per Folder
1
Fasteners per Folder
0
Dividers per Folder
0

Description

Pendaflex Extra Capacity Reinforced Hanging Folders expand to fit your largest, bulkiest files. A pressboard insert increases capacity. Polylaminate strips across the top edge and bottom fold resist rips and tears. Includes a letter-sized, printer-ready label sheet and tabs.
  • Extra capacity hanging folders stand up to your largest, bulkiest files.
  • Reinforced insert allows folders to expand.
  • Poly-reinforced top edge and bottom fold provide added durability.
  • Use folders for general or color-coded filing.
  • Includes a printable label sheet and tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.