Extra Capacity Reinforced Hanging File Folders, 3" Capacity, Legal Size, 1/5-Cut Tabs, Green, PK25

  • Mfr # PFX4153X3

  • Zoro # G5663822


product price:  $62.69
/pk 25, $2.51/ea

Key Features

Width
14 in
Expanded Width
3 in
Color
Green
Material
11 Pt. Stock
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFX4153X3
Zoro #
G5663822
UPC #
078787483170
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
3 in
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Folder Size Type
Legal
Overall Width
14 in
Paper Size
Legal
Expanded Depth
3 in

Details

Item
Hanging File Folders
Color
Green
Material
11 Pt. Stock
Includes
Inserts, Tabs
Features
Reinforced Top and Bottom
Product Type
Hanging File Folders
Recycled Content
0.1
Environmental Certification
SFI
Assembly Required
No
Business Card Holder
Yes
Sheet Standard
Legal
File Tab Cut
1/5-Cut
Folder Material
11-pt Stock
File Tab Position
Assorted
Folder Color
Standard Green
Compartments per Folder
1
Fasteners per Folder
0
Dividers per Folder
0

Description

Pendaflex Extra Capacity Reinforced Hanging Folders expand to fit your largest, bulkiest files. A pressboard insert increases capacity. Polylaminate strips across the top edge and bottom fold resist rips and tears. Includes a letter-sized, printer-ready label sheet and tabs.
  • Extra capacity hanging folders stand up to your largest, bulkiest files.
  • Reinforced insert allows folders to expand.
  • Poly-reinforced top edge and bottom fold provide added durability.
  • Use folders for general or color-coded filing.
  • Includes a printable label sheet and tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.