Shop ZORO SELECT
See all product information
Create Account
Extra Capacity Reinforced Hanging File Folders, 4" Capacity, Legal Size, 1/5-Cut Tabs, Green, PK25
- Mfr # PFX4153X4
- Zoro # G5733603
product price:Â
$
72.89
/pk of 25, $2.92/ea
Key Features
Width
14 in
Expanded Width
4 in
Color
Green
Material
11 Pt. Stock
Sheet Size
8 1/2" Width x 14" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX4153X4
- Zoro #
- G5733603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Expanded Width
- 4 in
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 8 1/2 in
- File Size
- Legal
- Folder Size Type
- Legal
- Overall Width
- 14 in
- Paper Size
- Legal
- Expanded Depth
- 4 in
- Fits Chest Size
- Reinforced Top and Bottom
Description
Pendaflex Extra Capacity Reinforced Hanging Folders expand to fit your largest, bulkiest files. A pressboard insert increases capacity. Polylaminate strips across the top edge and bottom fold resist rips and tears. Includes a letter-sized, printer-ready label sheet and tabs.
- Extra capacity hanging folders stand up to your largest, bulkiest files.
- Reinforced insert allows folders to expand.
- Poly-reinforced top edge and bottom fold provide added durability.
- Use folders for general or color-coded filing.
- Includes a printable label sheet and tabs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.