Zoro Homepage

Extra-Long Crucible Tongs, SS, 22" L

  • Mfr # 787-106

  • Zoro # G7900691


product price: $24.15
/ea

Key Features

Material of Construction
stainless steel
Overall Length
22 in
Tip Length
1 39/64 in
For Use With
Crucibles, Laboratory Apparatus'
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-106
Zoro #
G7900691
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
22 in
Tip Length
1 39/64 in
Overall Length - Imperial
22 in
Tip Length - Imperial
1 5/8 in

Details

Item
Crucible Tongs
Material of Construction
stainless steel
For Use With
Crucibles, Laboratory Apparatus'
Coating
Uncoated
Product Type
Crucible Tongs
ASTM Specification
899-94
Standards
ASTM
Material
Stainless Steel
Features
Compressing Guide, Curved Ends, Extra-Long Design

Description

Crucible Tongs, Overall Length - Imperial 22 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Uncoated, Tip Length - Imperial 1 5/8 in, For Use With Crucibles, Laboratory Apparatus', Standards ASTM, Features Compressing Guide, Curved Ends, Extra-Long Design, ASTM Specification 899-94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.