Zoro Homepage

Extra-Long Tongs, 28 In, Stainless Steel

  • Mfr # 5ZPV1

  • Zoro # G5822031


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes
Corrugated Point Tip
Features
Riveted Joint
Overall Length
28 in
Material
Stainless Steel
For Use With
1 1/2 in Diameter Crucibles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZPV1
Zoro #
G5822031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Length - Imperial
28 in
Tip Length - Imperial
13/16 in
Wire Size - Imperial
1/4 in

Details

Item
Crucible Tongs
Includes
Corrugated Point Tip
Features
Riveted Joint
Material
Stainless Steel
For Use With
1 1/2 in Diameter Crucibles
Material of Construction
Stainless steel
Coating
Uncoated
Product Type
Crucible Tongs
Material Grade
300
Sterile/Non-Sterile
Non-Sterile
Locking
No
Autoclavable
No

Description

Crucible Tongs, Overall Length - Imperial 28 in, Product Type Crucible Tongs, Material Stainless Steel, Material Grade 300, Coating Uncoated, Wire Size - Imperial 1/4 in, Tip Length - Imperial 13/16 in, For Use With 1 1/2 in Diameter Crucibles, Standards Not Applicable, Features Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.