Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Low Crown Acorn Nut, 10 PK

  • Mfr # CPB604

  • Zoro # G916466317


product price: $16.89
/pk 10, $1.69/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPB604
Zoro #
G916466317
UPC #
875378004710
Country of Origin
United States

Details

Item
Extra Low Crown Acorn Nut, 10 PK

Description

Extra Low Crown Acorn Nut, Profile Extra Low Crown, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 0.5 in, Hex Width 5/8 in, Tensile Strength 85,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.