Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Low Crown Acorn Nut, 5 PK

  • Mfr # CPB607

  • Zoro # G716466326


product price: $13.59
/pk 5, $2.72/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPB607
Zoro #
G716466326
UPC #
875378004741
Country of Origin
United States

Details

Item
Extra Low Crown Acorn Nut, 5 PK

Description

Extra Low Crown Acorn Nut, Profile Extra Low Crown, Material Stainless Steel, Finish Plain, Thread Size 7/16 In.-20, Overall Height 0.563 in, Hex Width 3/4 in, Tensile Strength 85,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.