Zoro Homepage

Extra Low Crown Cap Nut, 1"-8, Brass, Nickel Plated, 1-1/4 in H

  • Mfr # CPB301

  • Zoro # G2651778


product price: $13.39
/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB301
Zoro #
G2651778
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Height
1-1/4 in
Hex Width
1-7/16 in
Fastener Thread Depth
5/8 in
Nut Height
1 1/4 in
Height
1 1/4 in
Width Across Flats
1 7/16 in
Dia./Thread Size
1"-8
Thread Depth
5/8"

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Nickel-Plated, Thread Size 1 In.-8, Overall Height 1.25 in, Hex Width 1 7/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Color Bright Nickel, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Non-Magnetic, Rockwell Hardness B78, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.