Zoro Homepage

Extra Low Crown Cap Nut, 1/4"-20, Brass, Chome Plated, 3/8 in H, 20 PK

  • Mfr # CPB073

  • Zoro # G2591163


product price: $15.69
/pk 20, $0.78/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB073
Zoro #
G2591163
UPC #
632393588874
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Height
3/8 in
Hex Width
7/16 in
Fastener Thread Depth
7/32 in
Nut Height
3/8 in
Height
3/8 in
Thread Depth
7/32"
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Chrome-Plated, Thread Size 1/4 In.-20, Overall Height 0.375 in, Hex Width 7/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Non-Magnetic, Thread Direction Right Hand, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.