Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Low Crown Cap Nut, 1/4"-28, Brass, Chome Plated, 3/8 in H, 20 PK

  • Mfr # CPB074

  • Zoro # G2777887


product price: $15.69
/pk 20, $0.78/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB074
Zoro #
G2777887
UPC #
632393588881
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Overall Height
3/8 in
Hex Width
7/16 in
Nut Height
3/8 in
Fastener Thread Depth
7/32 in
Height
3/8 in
Width Across Flats
7/16 in
Thread Depth
7/32"
Dia./Thread Size
1/4"-28

Details

Item
Cap Nut
Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Standards
ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Removable
Yes
Thread Type
Fine
Resistance Properties
Corrosion Resistant
Tensile Strength
55,000 psi
Material Quality Standards
ASTM B16
Pack Size
Small Pack
Fastener Finish
Chrome Plated
Basic Material
Brass
Fastener Thread Direction
Right Hand
Nut Style
Cap Nut

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Chrome-Plated, Thread Size 1/4 In.-28, Overall Height 0.375 in, Hex Width 7/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.