Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Low Crown Cap Nut, #4-40, Brass, Chome Plated, 1/4 in H, 25 PK

  • Mfr # CPB283

  • Zoro # G2651945


product price: $13.89
/pk 25, $0.56/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB283
Zoro #
G2651945
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Overall Height
1/4 in
Hex Width
1/4 in
Fastener Thread Depth
5/32 in
Nut Height
1/4 in
Height
1/4 in
Width Across Flats
1/4 in
Dia./Thread Size
#4-40
Thread Depth
5/32"

Details

Item
Cap Nut
Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Standards
ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
ASTM B16
Color
Chrome
Pack Size
Small Pack
Removable
Yes
Thread Type
Coarse
Resistance Properties
Corrosion Resistant, Nonmagnetic
Tensile Strength
55,000 psi
Rockwell Hardness
B78
Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated
Nut Style
Cap Nut
Basic Material
Brass

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Chrome-Plated, Thread Size #4-40, Overall Height 0.25 in, Hex Width 1/4 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Color Chrome, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Non-Magnetic, Rockwell Hardness B78, Thread Direction Right Hand, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.