Zoro Homepage

Extra Low Crown Cap Nut, 5/8"-11, Brass, Nickel Plated, 3/4 in H

  • Mfr # CPB297

  • Zoro # G2651811


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB297
Zoro #
G2651811
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Height
3/4 in
Hex Width
15/16 in
Fastener Thread Depth
7/16 in
Nut Height
3/4 in
Height
3/4 in
Width Across Flats
15/16 in
Thread Depth
7/16"
Dia./Thread Size
5/8"-11

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Nickel-Plated, Thread Size 5/8 In.-11, Overall Height 0.75 in, Hex Width 15/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Color Bright Nickel, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Non-Magnetic, Rockwell Hardness B78, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.