Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Low Crown Cap Nut, #6-32, Brass, Plain, 9/32 in H, 10 PK

  • Mfr # CPB218

  • Zoro # G3370823


product price: $3.65
/pk 10, $0.37/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB218
Zoro #
G3370823
UPC #
632393650779
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Height
9/32 in
Hex Width
5/16 in
Nut Height
9/32 in
Fastener Thread Depth
3/16 in
Height
9/32 in
Width Across Flats
5/16 in
Dia./Thread Size
#6-32
Thread Depth
3/16"

Details

Item
Cap Nut
Material
Brass
Profile
Extra Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B78
Color
Brass
Material Quality Standards
ASTM B16
Thread Type
Coarse
Pack Size
Small Pack
Tensile Strength
55,000 psi
Nut Standards
ASTM B16
Nut Style
Extra Low Crown Cap Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Brass

Description

Cap Nut, Profile Extra Low Crown, Material Grade/Class C36000, Material Brass, Finish Plain, Thread Size #6-32, Overall Height 0.281 in, Hex Width 5/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Color Brass, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B78, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.