Zoro Homepage

Extra Low Crown Cap Nut, 7/16"-20, Brass, Chome Plated, 9/16 in H, 5 PK

  • Mfr # CPB079

  • Zoro # G2592116


product price: $11.15
/pk 5, $2.23/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB079
Zoro #
G2592116
UPC #
632393588935
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Overall Height
9/16 in
Hex Width
3/4 in
Nut Height
9/16 in
Fastener Thread Depth
3/8 in
Height
9/16 in
Width Across Flats
3/4 in
Thread Depth
3/8"
Dia./Thread Size
7/16"-20

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Chrome-Plated, Thread Size 7/16 In.-20, Overall Height 0.563 in, Hex Width 3/4 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.