Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extraction Tool

  • Mfr # WSK101 001

  • Zoro # G216129523


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
For Use With
Universal
Width
1 in
Application
Glass Extraction
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSK101 001
Zoro #
G216129523
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
6 in
Length
8 1/2 in

Details

Number of Pieces
1
For Use With
Universal
Application
Glass Extraction
Item
Leverage Knife
Material
Steel
Color
Blue, Green
Tool Type
Leverage Knife
For Vehicle Tool Category
Windshield

Description

Leverage Knife, Tool Type Leverage Knife, Length 8 1/2 in, Width 1 in, Height 6 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Windshield, Color Blue, Green, Includes Not Applicable, Number of Pieces 1, Application Glass Extraction, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, Compatible with Make/Model/Year Not Applicable, For Use With Universal, Not Applicable, Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.