Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extraction Tool

  • Mfr # WSK101 002

  • Zoro # G016129617


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Length
8 1/2 in
For Use With
Universal
Width
1 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSK101 002
Zoro #
G016129617
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Length
8 1/2 in
Width
1 in

Details

For Use With
Universal
Number of Pieces
1
Item
Leverage Knife
Material
Steel
Color
Blue, Green
Application
Glass Extraction
Tool Type
Leverage Knife
For Vehicle Tool Category
Windshield

Description

Leverage Knife, Tool Type Leverage Knife, Length 8 1/2 in, Width 1 in, Height 3 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Windshield, Color Blue, Green, Includes Not Applicable, Number of Pieces 1, Application Glass Extraction, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, Compatible with Make/Model/Year Not Applicable, For Use With Universal, Not Applicable, Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.