Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extraction Tool

  • Mfr # WSK101 004

  • Zoro # G416129613


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Unique Radius Design with Ultra-Thin Bracket
Height
1 in
Length
11 51/64 in
Material
Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSK101 004
Zoro #
G416129613
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
11 51/64 in
Width
1 in

Details

Characteristics
Unique Radius Design with Ultra-Thin Bracket
Material
Steel
Number of Pieces
1
For Use With
Universal
Item
Utility Knife
Color
Red, Yellow
Application
Cutting, Trimming
Tool Type
Utility Knife
For Vehicle Tool Category
Trim Tool

Description

Utility Knife, Tool Type Utility Knife, Length 11 51/64 in, Width 1 in, Height 1 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Trim Tool, Color Red, Yellow, Includes Not Applicable, Number of Pieces 1, Application Cutting, Trimming, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, Compatible with Make/Model/Year Not Applicable, For Use With Universal, Unique Radius Design with Ultra-Thin Bracket, Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.