Zoro Homepage

Extraction Tool

  • Mfr # WSK101 005

  • Zoro # G916129502


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
For Use With
Universal
Length
20 in
Height
1 in
Color
Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSK101 005
Zoro #
G916129502
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
20 in
Height
1 in

Details

For Use With
Universal
Color
Red, Yellow
Material
Steel
Application
Cutting, Trimming
Characteristics
Unique Radius Design with Ultra-Thin Bracket
Number of Pieces
1
Item
Utility Knife
Tool Type
Utility Knife
For Vehicle Tool Category
Trim Tool

Description

Utility Knife, Tool Type Utility Knife, Length 20 in, Width 1 in, Height 1 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Trim Tool, Color Red, Yellow, Includes Not Applicable, Number of Pieces 1, Application Cutting, Trimming, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, Compatible with Make/Model/Year Not Applicable, For Use With Universal, Unique Radius Design with Ultra-Thin Bracket, Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.