
Eye Bolt 1/4"-20, Steel, Zinc Plated, 600 PK
Mfr # 1448IO
Zoro # G7242135
product price: $302.99
/pk 600, $0.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
3"
Eyebolt Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1448IO
Zoro #
G7242135
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Overall Length
3"
Shank Diameter
10 mm
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Open
Type
Machine Screw
Min. Tensile Strength (PSI)
60,000 psi
Eye Closure
Open
Description
EyeBolts,1/4-20x3 Eye Bolt Open,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.