Zoro Homepage

Eye Bolt 1/4-3", Steel, Plain, 1500 PK

  • Mfr # 1448LAEP

  • Zoro # G7241514


product price: $317.99
/pk 1500, $0.21/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Plain
Overall Length
3 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448LAEP
Zoro #
G7241514
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4-3"
Overall Length
3 in
Shank Diameter
1/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Plain

Description

EyeBolts,1/4x3 ACOUSTICAL Eye L,Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.