Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK

  • Mfr # U17210.039.0118

  • Zoro # G2971841


product price:  $2.79
/pk 20, $0.14/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
9/16 in
Working Load Limit
6 lb
Eye Inside Diameter
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17210.039.0118
Zoro #
G2971841
UPC #
190735033487
Country of Origin
Multiple

Dimensions

Shank Length
9/16 in
Eye Inside Diameter
25/64 in
Thread Size
3/32 in
Thread Length
25/64"
Overall Length
1-3/16 in
Width
19/32 in
Shank Diameter
3/32 in
Nut Width
19/32 in
Eye Outside Diameter
5/8 in
Eye Inside Dia.
25/64 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Working Load Limit
6 lb
Material
Steel
Finish
Zinc Plated
Application
Routing
Type
Eye Wood Screw
Thread Type
Coarse
Eye Closure
Closed
Includes Nut
Nut Not Included
Drive Type
No Drive
Pack Size
Small Pack
Working Load Limit - Force
6 lbf
Thread Style
Fully Threaded

Description

Screw Eye, System of Measurement Inch, Material Steel, Finish Zinc-Plated, Thread Size 3/32 in, Thread Length Not Applicable, Shank Length 9/16 in, Eye Inside Dia. 25/64 in, Overall Length 1 3/16 in, Working Load Limit 6 lb, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.