Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK

  • Mfr # U17210.018.0093

  • Zoro # G2820964


product price:  $6.19
/pk 20, $0.31/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
9/16 in
Working Load Limit
2 lb
Eye Inside Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17210.018.0093
Zoro #
G2820964
UPC #
190735033340
Country of Origin
Multiple

Dimensions

Shank Length
9/16 in
Eye Inside Diameter
3/16 in
Thread Size
3/32 in
Thread Length
25/64"
Overall Length
15/16 in
Width
25/64 in
Nut Width
25/64 in
Shank Diameter
1/16 in
Eye Outside Diameter
3/8 in
Eye Inside Dia.
3/16 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Working Load Limit
2 lb
Material
Steel
Finish
Zinc Plated
Application
Routing
Type
Eye Wood Screw
Thread Type
Coarse
Includes Nut
Nut Not Included
Eye Closure
Closed
Drive Type
No Drive
Thread Style
Partially Threaded
Working Load Limit - Force
2 lbf
Pack Size
Small Pack

Description

Screw Eye, System of Measurement Inch, Material Steel, Finish Zinc-Plated, Thread Size 3/32 in, Thread Length 25/64 in, Shank Length 9/16 in, Eye Inside Dia. 3/16 in, Overall Length 15/16 in, Working Load Limit 2 lb, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.