Zoro Homepage
This item is Discontinued.
Zoro Select Eye Bolt M8-1.25, 8 mm ID, Steel, Plain, 175 PK L16180.080.0140

Eye Bolt M8-1.25, 8 mm ID, Steel, Plain, 175 PK (Discontinued)

  • Mfr # L16180.080.0140
  • Zoro # G2095097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L16180.080.0140
Zoro #
G2095097
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Eye Inside Diameter
8 mm
Overall Length
140 mm
Thread Length
28 mm
Screw Size
M8
Shank Diameter
8 mm
Hole Center-to-End Length
140 mm
Eye Thickness
9 mm
Eye Outside Diameter
18 mm
Thread Size
M8-1.25
Eye Outside Dia.
18.0 mm
Length from Ream Center
140.0 mm
Eye Inside Dia.
8 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Fixed Rod End
Thread Pitch
1.25 mm
Thread Style
Partially Threaded
Shank Type
Externally Threaded
Material Grade/Class
Class 4.6
Material Quality Standard
DIN 444
Rod End Standards
DIN 444
Pack Size
Bulk Pack
Thread Direction
Right Hand
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Standards
DIN 444
Head Shape
Loop
Finish Type
Black Oxide
Drive Type
No Drive
Material Type
Steel

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 140 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 8 mm, Pack Size Bulk Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.