This item is Discontinued.

Zoro Select Eye Bolt M16, 16 mm ID, Steel, Plain, 30 PK L16180.160.0200

Eye Bolt M16, 16 mm ID, Steel, Plain, 30 PK (Discontinued)

  • Mfr # L16180.160.0200
  • Zoro # G2095377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L16180.160.0200
Zoro #
G2095377
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16
Eye Inside Diameter
16 mm
Overall Length
200 mm
Thread Length
44 mm
Screw Size
M16
Shank Diameter
16 mm
Hole Center-to-End Length
200 mm
Eye Thickness
17 mm
Eye Outside Diameter
32 mm
Thread Size
M16-2.00
Eye Outside Dia.
32.0 mm
Eye Inside Dia.
16 mm
Length from Ream Center
200.0 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Fixed Rod End
Material Quality Standard
DIN 444
Rod End Standards
DIN 444
Thread Direction
Right Hand
Thread Pitch
2 mm
Pack Size
Bulk Pack
Shank Type
Externally Threaded
Material Grade/Class
Class 4.6
Globally Sourced
Globally Sourced
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Standards
DIN 444
Head Shape
Loop
Finish Type
Black Oxide
Drive Type
No Drive
Material Type
Steel

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 200 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 44 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 16 mm, Pack Size Bulk Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.