Zoro Homepage

Eye Bolt M10-1.50, 10 mm ID, Steel, Plain, 25 PK

  • Mfr # M16180.100.0100

  • Zoro # G0301808


product price: $92.69
/pk 25, $3.71/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Thread Size
M10-1.50
Eye Inside Diameter
10 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.100.0100
Zoro #
G0301808
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Eye Inside Diameter
10 mm
Overall Length
100 mm
Thread Length
26 mm
Screw Size
M10
Eye Thickness
12 mm
Shank Diameter
10 mm
Eye Outside Diameter
20 mm
Hole Center-to-End Length
100 mm
Eye Outside Dia.
20.0 mm
Eye Inside Dia.
10 mm
Length from Ream Center
100.0 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Fixed Rod End
Thread Style
Partially Threaded
Rod End Standards
DIN 444
Thread Direction
Right Hand
Material Quality Standard
DIN 444
Material Grade/Class
Class 4.6
Shank Type
Externally Threaded
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Pitch
1.5 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Standards
DIN 444
Drive Type
No Drive
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 100 mm, Shank Diameter 10 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 26 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 10 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.