Shop ZORO SELECT
See all product information
Create Account
Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK
- Mfr # M16180.120.0110
- Zoro # G0301738
product price:Â
$
74.19
/pk of 10, $7.42/ea
Key Features
System of Measurement
Metric
Thread Size
M12
Eye Inside Diameter
12 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16180.120.0110
- Zoro #
- G0301738
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12
- Eye Inside Diameter
- 12 mm
- Overall Length
- 110 mm
- Thread Length
- 30 mm
- Screw Size
- 12 mm
- Hole Center-to-End Length
- 110 mm
- Shank Diameter
- 12 mm
- Eye Outside Diameter
- 25 mm
- Eye Thickness
- 14 mm
- Eye Outside Dia.
- 25.0 mm
- Length from Ream Center
- 110.0 mm
- Eye Inside Dia.
- 12 mm
- Minimum Thread Length
- 30 mm
Description
Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 110 mm, Shank Diameter 12 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 30 mm, Thread Pitch 1.75 mm, Thread Size M12x1.75, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 12 mm, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.