Zoro Homepage

Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK

  • Mfr # M16180.120.0080

  • Zoro # G0301765


product price: $45.95
/pk 10, $4.60/ea

Key Features

System of Measurement
Metric
Thread Size
M12
Eye Inside Diameter
12 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.120.0080
Zoro #
G0301765
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12
Eye Inside Diameter
12 mm
Overall Length
80 mm
Thread Length
30 mm
Screw Size
M12
Shank Diameter
12 mm
Eye Outside Diameter
25 mm
Eye Thickness
14 mm
Hole Center-to-End Length
80 mm
Eye Outside Dia.
25.0 mm
Length from Ream Center
80.0 mm
Eye Inside Dia.
12 mm

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 80 mm, Shank Diameter 12 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 30 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 12 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.