Zoro Homepage

Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK

  • Mfr # M16180.120.0090

  • Zoro # G0301756


product price: $58.55
/pk 10, $5.85/ea

Key Features

System of Measurement
Metric
Thread Size
M12
Eye Inside Diameter
12 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.120.0090
Zoro #
G0301756
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12
Eye Inside Diameter
12 mm
Overall Length
90 mm
Thread Length
30 mm
Screw Size
M12
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Shank Diameter
12 mm
Hole Center-to-End Length
90 mm
Eye Outside Dia.
25.0 mm
Length from Ream Center
90.0 mm
Eye Inside Dia.
12 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Fixed Rod End
Rod End Standards
DIN 444
Material Grade/Class
Class 4.6
Material Quality Standard
DIN 444
Thread Style
Partially Threaded
Thread Pitch
1.75 mm
Shank Type
Externally Threaded
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Standards
DIN 444
Drive Type
No Drive
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 90 mm, Shank Diameter 12 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 30 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 12 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.