Zoro Homepage

Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK

  • Mfr # M16180.160.0150

  • Zoro # G0301598


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Thread Size
M16
Eye Inside Diameter
16 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.160.0150
Zoro #
G0301598
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16
Eye Inside Diameter
16 mm
Overall Length
150 mm
Thread Length
44 mm
Screw Size
M16
Shank Diameter
16 mm
Eye Outside Diameter
32 mm
Eye Thickness
17 mm
Hole Center-to-End Length
150 mm
Eye Outside Dia.
32.0 mm
Eye Inside Dia.
16 mm
Length from Ream Center
150.0 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Type
Fixed Rod End
Rod End Standards
DIN 444
Globally Sourced
Globally Sourced
Thread Style
Partially Threaded
Pack Size
Small Pack
Material Quality Standard
DIN 444
Thread Direction
Right Hand
Material Grade/Class
Class 4.6
Shank Type
Externally Threaded
Thread Pitch
2 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Drive Type
No Drive
Standards
DIN 444
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 150 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 44 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 16 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.