Zoro Homepage

Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK

  • Mfr # M16180.160.0060

  • Zoro # G0301686


product price: $66.79
/pk 10, $6.68/ea

Key Features

System of Measurement
Metric
Thread Size
M16
Eye Inside Diameter
16 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.160.0060
Zoro #
G0301686
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16
Eye Inside Diameter
16 mm
Overall Length
60 mm
Thread Length
38 mm
Screw Size
M16
Eye Thickness
17 mm
Shank Diameter
16 mm
Eye Outside Diameter
32 mm
Hole Center-to-End Length
60 mm
Eye Outside Dia.
32.0 mm
Length from Ream Center
60.0 mm
Eye Inside Dia.
16 mm

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 60 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 38 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 16 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.