Eye Bolt M22-2.50, 40 mm ID, Steel, Black Oxide, 5 PK
Mfr # M16100.220.0001
Zoro # G0302045
product price: $45.95
/pk 5, $9.19/eaKey Features
System of Measurement
Metric
Thread Size
M22-2.50
Eye Inside Diameter
40 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16100.220.0001
Zoro #
G0302045
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M22-2.50
Eye Inside Diameter
40 mm
Overall Length
72 mm
Eye Outside Diameter
72 mm
Shank Diameter
40 mm
Eye Outside Dia.
72 mm
Eye Inside Dia.
40 mm
Shank Dia.
40 mm
Details
Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Working Load Limit
15,000 (N)
Eyebolt Type
With CE Marking
Type
With CE Marking
Material Grade/Class
Not Graded
Pack Size
Small Pack
Description
Lifting Eye Nut, Finish Black Oxide, Material Steel, Thread Size M22x2.50, Thread Length Not Applicable, Eye Shape Round, Eye Inside Diameter 40 mm, Eye Outside Diameter 72 mm, Overall Height 90 mm, Working Load Limit 1,400 kg, System of Measurement Metric, Application Lifting, Base Diameter 50 mm, Base Height 20 mm, Bore Type Threaded Tapped, Dimensional Standards DIN 582, Eye Thickness 20 mm, Industry Standards DIN 582, Made in North America No, Material Fabrication Forged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.