Zoro Homepage

Eye Bolt M27-3.00, 25 mm ID, Steel, Plain, 5 PK

  • Mfr # M16180.270.0160

  • Zoro # G0301379


product price: $299.99
/pk 5, $60.00/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Thread Size
M27-3.00
Eye Inside Diameter
25 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.270.0160
Zoro #
G0301379
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Eye Inside Diameter
25 mm
Overall Length
160 mm
Thread Length
66 mm
Screw Size
M27
Hole Center-to-End Length
160 mm
Eye Thickness
27 mm
Eye Outside Diameter
50 mm
Shank Diameter
27 mm
Eye Outside Dia.
50.0 mm
Length from Ream Center
160.0 mm
Eye Inside Dia.
25 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Fixed Rod End
Thread Pitch
3 mm
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rod End Standards
DIN 444
Pack Size
Small Pack
Material Grade/Class
Class 4.6
Globally Sourced
Globally Sourced
Shank Type
Externally Threaded
Material Quality Standard
DIN 444
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Standards
DIN 444
Drive Type
No Drive
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 25 mm, Eye Outside Diameter 50 mm, Eye Thickness 27 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 160 mm, Shank Diameter 27 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 66 mm, Thread Pitch 3 mm, Thread Size M27-3.00, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 27 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.