Eye Bolt M27-3.00, 60 mm ID, Steel, Black Oxide, 5 PK
Mfr # M16100.270.0001
Zoro # G0302027
product price: $135.99
/pk 5, $27.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M27-3.00
Eye Inside Diameter
60 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16100.270.0001
Zoro #
G0302027
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M27-3.00
Eye Inside Diameter
60 mm
Eye Outside Diameter
108 mm
Shank Diameter
65 mm
Eye Outside Dia.
108 mm
Shank Dia.
65 mm
Eye Inside Dia.
60 mm
Details
Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Working Load Limit
25,000 (N)
Application
Lifting
Eyebolt Type
With CE Marking
Type
Eye Bolt
Pack Size
Small Pack
Material Grade/Class
Not Graded
Description
Lifting Eye Nut, Finish Black Oxide, Material Steel, Thread Size M27x3.00, Thread Length Not Applicable, Eye Shape Round, Eye Inside Diameter 60 mm, Eye Outside Diameter 108 mm, Overall Height 109 mm, Working Load Limit 2,100 kg, System of Measurement Metric, Application Lifting, Base Diameter 65 mm, Base Height 25 mm, Bore Type Threaded Tapped, Dimensional Standards DIN 582, Eye Thickness 24 mm, Industry Standards DIN 582, Made in North America No, Material Fabrication Forged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.