Zoro Homepage

Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK

  • Mfr # M16180.060.0040

  • Zoro # G0301975


product price: $58.25
/pk 25, $2.33/ea

Key Features

System of Measurement
Metric
Thread Size
M6
Eye Inside Diameter
6 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.060.0040
Zoro #
G0301975
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6
Eye Inside Diameter
6 mm
Overall Length
40 mm
Thread Length
18 mm
Screw Size
M6
Hole Center-to-End Length
40 mm
Shank Diameter
6 mm
Eye Thickness
7 mm
Eye Outside Diameter
14 mm
Eye Outside Dia.
14.0 mm
Eye Inside Dia.
6 mm
Length from Ream Center
40.0 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Type
Fixed Rod End
Thread Style
Partially Threaded
Thread Pitch
1 mm
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Quality Standard
DIN 444
Material Grade/Class
Class 4.6
Shank Type
Externally Threaded
Rod End Standards
DIN 444
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Drive Type
No Drive
Standards
DIN 444
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 40 mm, Shank Diameter 6 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 18 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 6 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.