CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain

  • Mfr # U16000.075.0150

  • Zoro # G4978531

CAD Available

product price:  $19.15
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
1-1/2 in
Eye Inside Diameter
1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U16000.075.0150
Zoro #
G4978531
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Shank Length
1-1/2 in
Eye Inside Diameter
1-1/2 in
Overall Length
4-9/16 in
Thread Length
1-1/2"
Screw Size
3/4 in
Shoulder Length
9/32 in
Eye Outside Diameter
2 13/16 in
Shank Diameter
3/4 in
Shoulder Diameter
1-3/16 in
Eye Outside Dia.
2 13/16 in
Dia./Thread Size
3/4"-10
Shoulder Dia.
1.12 in to 1.25 in
Shank Dia.
3/4 in
Eye Inside Dia.
1 1/2 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
5,000 lb
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Eye Closure
Closed
Includes Nut
Nut Not Included
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.15
Working Load Limit - Force
5,000 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 1 1/2 in, Shank Dia. 3/4 in, Shank Length 1 1/2 in, Shoulder Dia. 1.12 in to 1.25 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 4 9/16 in, Working Load Limit 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products