Shop ZORO SELECT
See all product information
Create Account
Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated
- Mfr # U16010.075.0250
- Zoro # G4981164
product price:Â
$
34.65
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
2-1/2 in
Eye Inside Diameter
1-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U16010.075.0250
- Zoro #
- G4981164
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Working Load Limit
- 5,000 lb
- Application
- Lifting
- Eyebolt Type
- With Shoulder
- Type
- Machinery Eye Bolt
- Eye Closure
- Closed
- Includes Nut
- Nut Not Included
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Drive Type
- No Drive
- Dimensional Standards
- ASME B18.15
- Working Load Limit - Force
- 5,000 lbf
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/4"-10
- Shank Length
- 2-1/2 in
- Eye Inside Diameter
- 1-1/2 in
- Overall Length
- 5-9/16 in
- Thread Length
- 2-1/2"
- Screw Size
- 3/4 in
- Shoulder Length
- 9/32 in
- Shank Diameter
- 3/4 in
- Shoulder Diameter
- 1-3/16 in
- Eye Outside Diameter
- 2 13/16 in
- Eye Outside Dia.
- 2 13/16 in
- Dia./Thread Size
- 3/4"-10
- Eye Inside Dia.
- 1 1/2 in
- Shoulder Dia.
- 1.12 in to 1.25 in
- Shank Dia.
- 3/4 in
- Wire Rope Length
- 5 9/16 in
- Length
- 5 9/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 3/4 In.-10, Thread Length 2 1/2 in, Shank Dia. 3/4 in, Shank Length 2 1/2 in, Shoulder Dia. 1.12 in to 1.25 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 5 9/16 in, Working Load Limit 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.