Eye Bolt With Shoulder, 3/4"-10, 3-15/16 in Shank, 3/4 in ID, Steel, black oxide

  • Mfr # Z0047

  • Zoro # G2769487


product price:  $55.59
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/4"-10
Shank Length
3-15/16 in
Eye Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0047
Zoro #
G2769487
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Shank Length
3-15/16 in
Eye Inside Diameter
3/4 in
Overall Length
5-1/4 in
Thread Length
1"
Screw Size
3/4 in
Hole Center-to-End Length
4 1/2 in
Eye Thickness
13/16 in
Shank Diameter
1 in
Eye Outside Diameter
1 1/2 in
Dia./Thread Size
3/4"-10
Eye Outside Dia.
1 1/2 in
Eye Inside Dia.
3/4 in
Shank Dia.
1 in
Length from Ream Center
4.5 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
black oxide
Eyebolt Type
Internal Thread
Type
Fixed Rod End
Shank Type
Internally Threaded
Pack Size
Small Pack
Material Quality Standard
ASTM A108
Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
REACH Compliant
Yes
RoHS Compliant
Yes
Globally Sourced
Made in USA*
Rod End Standards
ASTM A108
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A108
Includes Nut
No
Drive Type
No Drive
Material Grade/Class
12L14

Description

Fixed Rod End, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/2 in, Eye Thickness 13/16 in, Black Oxide, Steel, Material Grade/Class 12L14, Material Quality Standards ASTM A108, REACH Compliant Yes, Hole Center-to-End Length 4 1/2 in, RoHS Compliant Yes, Shank Diameter 1 in, Thread Style Partially Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 1 in, Thread Pitch Not Applicable, Thread Size 3/4 In.-10, Shank Length 3 15/16 in, Internally Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.