CAD Drawings
Download CAD Files
Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain
Mfr # U16000.075.0300
Zoro # G4978547
CAD Available
product price:Â $29.15
/eaKey Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U16000.075.0300
Zoro #
G4978547
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Shank Length
3 in
Eye Inside Diameter
1-1/2 in
Overall Length
6-1/16 in
Thread Length
3"
Screw Size
3/4 in
Shoulder Length
9/32 in
Shoulder Diameter
1-3/16 in
Eye Outside Diameter
2 13/16 in
Shank Diameter
3/4 in
Eye Outside Dia.
2 13/16 in
Dia./Thread Size
3/4"-10
Eye Inside Dia.
1 1/2 in
Shank Dia.
3/4 in
Shoulder Dia.
1.12 in to 1.25 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 3 in, Shank Dia. 3/4 in, Shank Length 3 in, Shoulder Dia. 1.12 in to 1.25 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 6 1/16 in, Working Load Limit 5,000 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.