Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Zinc Plated

  • Mfr # U16010.075.0300

  • Zoro # G4981042


product price:  $24.59
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1-1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U16010.075.0300
Zoro #
G4981042
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Shank Length
3 in
Eye Inside Diameter
1-1/2 in
Overall Length
6-1/16 in
Thread Length
3"
Screw Size
3/4 in
Shoulder Length
9/32 in
Eye Outside Diameter
2 13/16 in
Shoulder Diameter
1-3/16 in
Shank Diameter
3/4 in
Dia./Thread Size
3/4"-10
Eye Outside Dia.
2 13/16 in
Eye Inside Dia.
1 1/2 in
Shank Dia.
3/4 in
Shoulder Dia.
1.12 in to 1.25 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
5,000 lb
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Includes Nut
Nut Not Included
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Dimensional Standards
ASME B18.15
Working Load Limit - Force
5,000 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 3/4 In.-10, Thread Length 3 in, Shank Dia. 3/4 in, Shank Length 3 in, Shoulder Dia. 1.12 in to 1.25 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 6 1/16 in, Working Load Limit 5,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.