CAD Drawings
Download CAD Files
Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain
Mfr # U16000.062.0250
Zoro # G4978723
CAD Available
product price:Â $18.45
/eaKey Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
2-1/2 in
Eye Inside Diameter
1-3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U16000.062.0250
Zoro #
G4978723
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Shank Length
2-1/2 in
Eye Inside Diameter
1-3/8 in
Overall Length
5-5/16 in
Thread Length
2-1/2"
Screw Size
5/8 in
Shoulder Length
9/32 in
Shoulder Diameter
1-1/32 in
Eye Outside Diameter
2 1/2 in
Shank Diameter
5/8 in
Eye Outside Dia.
2 1/2 in
Dia./Thread Size
5/8"-11
Shoulder Dia.
1.00 in to 1.06 in
Eye Inside Dia.
1 3/8 in
Shank Dia.
5/8 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 2 1/2 in, Shank Dia. 5/8 in, Shank Length 2 1/2 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 5 5/16 in, Working Load Limit 4,000 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.