CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain

  • Mfr # U16000.062.0300

  • Zoro # G4979037

CAD Available

product price:  $17.89
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1-3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U16000.062.0300
Zoro #
G4979037
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Shank Length
3 in
Eye Inside Diameter
1-3/8 in
Overall Length
5-13/16 in
Thread Length
3"
Screw Size
5/8 in
Shoulder Length
9/32 in
Shoulder Diameter
1-1/32 in
Shank Diameter
5/8 in
Eye Outside Diameter
2 1/2 in
Dia./Thread Size
5/8"-11
Eye Outside Dia.
2 1/2 in
Eye Inside Dia.
1 3/8 in
Shank Dia.
5/8 in
Shoulder Dia.
1.00 in to 1.06 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
4,000 lb
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Eye Closure
Closed
Includes Nut
Nut Not Included
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Working Load Limit - Force
4,000 lbf
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.15

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 3 in, Shank Dia. 5/8 in, Shank Length 3 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 5 13/16 in, Working Load Limit 4,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products