Eye Bolt With Shoulder, 5/8"-11, 5-9/16 in Shank, 5/8 in ID, Steel, black oxide

  • Mfr # Z0046

  • Zoro # G2501642


product price:  $54.79
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
5-9/16 in
Eye Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0046
Zoro #
G2501642
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shank Length
5-9/16 in
Eye Inside Diameter
5/8 in
Overall Length
6-5/8 in
Thread Length
1"
Screw Size
5/8 in
Eye Outside Diameter
1 1/4 in
Shank Diameter
7/8 in
Hole Center-to-End Length
6 in
Eye Thickness
11/16 in
Eye Outside Dia.
1 1/4 in
Dia./Thread Size
5/8"-11
Length from Ream Center
6 in
Eye Inside Dia.
5/8 in
Shank Dia.
7/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
black oxide
Eyebolt Type
Internal Thread
Type
Fixed Rod End
Thread Direction
Right Hand
Shank Type
Internally Threaded
Globally Sourced
Made in USA*
Thread Style
Partially Threaded
REACH Compliant
Yes
RoHS Compliant
Yes
Material Quality Standard
ASTM A108
Thread Type
UNC (Coarse)
Rod End Standards
ASTM A108
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A108
Includes Nut
No
Drive Type
No Drive
Material Grade/Class
12L14

Description

Fixed Rod End, Eye Inside Diameter 5/8 in, Eye Outside Diameter 1 1/4 in, Eye Thickness 11/16 in, Black Oxide, Steel, Material Grade/Class 12L14, Material Quality Standards ASTM A108, REACH Compliant Yes, Hole Center-to-End Length 6 in, RoHS Compliant Yes, Shank Diameter 7/8 in, Thread Style Partially Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 1 in, Thread Pitch Not Applicable, Thread Size 5/8 In.-11, Shank Length 5 9/16 in, Internally Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.