Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK

  • Mfr # M16010.100.0001

  • Zoro # G5034154

CAD Available

product price:  $13.15
/pk 3, $4.38/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M10-1.50
Shank Length
17 mm
Eye Inside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M16010.100.0001
Zoro #
G5034154
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Shank Length
17 mm
Eye Inside Diameter
25 mm
Overall Length
62 mm
Thread Length
17.0 mm
Screw Size
M10
Shoulder Length
8 mm
Shank Diameter
10 mm
Eye Outside Diameter
45 mm
Shoulder Diameter
25 mm
Eye Outside Dia.
45.0 mm
Dia./Thread Size
M10-1.50
Shank Dia.
10 mm
Eye Inside Dia.
25 mm
Shoulder Dia.
25.00mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Working Load Limit
230 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Not Included
Globally Sourced
Globally Sourced
Thread Type
Coarse
Eye Closure
Closed
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Working Load Limit - Force
230 kgf
Thread Style
Fully Threaded
Dimensional Standards
DIN 580

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M10x1.50, Thread Length 17 mm, Shank Dia. 10 mm, Shank Length 17 mm, Shoulder Dia. 25.00mm, Shoulder Length 8 mm, Eye Inside Dia. 25 mm, Eye Outside Dia. 45.0 mm, Overall Length 62 mm, Working Load Limit 230 kg, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products