Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK

  • Mfr # RB580100-003P2

  • Zoro # G2966966


product price:  $13.69
/pk 3, $4.56/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M10-1.50
Shank Length
17 mm
Eye Inside Diameter
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB580100-003P2
Zoro #
G2966966
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Shank Length
17 mm
Eye Inside Diameter
25 mm
Overall Length
62 mm
Thread Length
17.0 mm
Screw Size
M10
Shoulder Length
8 mm
Shoulder Diameter
25 mm
Eye Outside Diameter
45 mm
Shank Diameter
10 mm
Dia./Thread Size
M10-1.50
Eye Outside Dia.
45.0 mm
Shank Dia.
10 mm
Shoulder Dia.
25.00mm
Eye Inside Dia.
25 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Working Load Limit
230 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Not Included
Globally Sourced
Globally Sourced
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M10x1.50, Thread Length 17 mm, Shank Dia. 10 mm, Shank Length 17 mm, Shoulder Dia. 25.00mm, Shoulder Length 8 mm, Eye Inside Dia. 25 mm, Eye Outside Dia. 45.0 mm, Overall Length 62 mm, Working Load Limit 230 lb, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.