CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M10-1.50, 35 mm Shank, 27 mm ID, Steel, Plain

  • Mfr # M16001.100.0001

  • Zoro # G4981155

CAD Available

product price: $6.39
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M10-1.50
Shank Length
35 mm
Eye Inside Diameter
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.100.0001
Zoro #
G4981155
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Shank Length
35 mm
Eye Inside Diameter
27 mm
Overall Length
86.6 mm
Thread Length
35.3 mm
Screw Size
M10
Shoulder Length
5.6 mm
Shoulder Diameter
19.81 mm
Shank Diameter
10 mm
Eye Outside Diameter
46 mm
Eye Outside Dia.
46.0 mm
Dia./Thread Size
M10-1.50
Eye Inside Dia.
27 mm
Shoulder Dia.
19.10 to 20.60mm
Shank Dia.
10 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
1,628 lb
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Not Included
Pack Size
Small Pack
Eye Closure
Closed
Globally Sourced
Globally Sourced
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
740 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M10x1.50, Thread Length 35.3 mm, Shank Dia. 10 mm, Shank Length 35 mm, Shoulder Dia. 19.10 to 20.60mm, Shoulder Length 5.6 mm, Eye Inside Dia. 27 mm, Eye Outside Dia. 46.0 mm, Overall Length 86.6 mm, Working Load Limit 740 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products