Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 25 PK

  • Mfr # M16000.120.0001

  • Zoro # G0302237


product price:  $160.99
/pk 25, $6.44/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12-1.75
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16000.120.0001
Zoro #
G0302237
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
Thread Length
20.5 mm
Screw Size
M12
Eye Outside Diameter
54 mm
Shank Diameter
30 mm
Hole Center-to-End Length
20.5 mm
Eye Outside Dia.
54 mm
Eye Inside Dia.
30 mm
Length from Ream Center
20.5 mm
Shank Dia.
30 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
3,400 (N)
Application
Lifting
Eyebolt Type
With CE Marking
Type
Machinery Eye Bolt
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Material Grade/Class
C15E
Includes Nut
Nut Not Included
Thread Type
Coarse
Eye Closure
Closed
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M12x1.75, Thread Length 20.5 mm, Shank Dia. 30 mm, Shank Length 20.5 mm, Eye Inside Dia. 30 mm, Eye Outside Dia. 54 mm, Length from Ream Center 20.5 mm, Working Load Limit 3400 (N), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.