Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain

  • Mfr # M51940.120.0001

  • Zoro # G4981331


product price:  $17.45
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12-1.75
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51940.120.0001
Zoro #
G4981331
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
Overall Length
74.5 mm
Thread Length
20.5 mm
Screw Size
M12
Shoulder Length
10 mm
Shoulder Diameter
30 mm
Eye Outside Diameter
54 mm
Shank Diameter
12 mm
Eye Outside Dia.
54.0 mm
Dia./Thread Size
M12-1.75
Shoulder Dia.
30mm
Shank Dia.
12 mm
Eye Inside Dia.
30 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
339 kg
Application
Routing
Eyebolt Type
With Shoulder
Type
With Shoulder
Globally Sourced
Globally Sourced
Includes Nut
No
Pack Size
Small Pack
Material Grade/Class
18-8
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size M12x1.75, Thread Length 20.5 mm, Shank Dia. 12 mm, Shank Length 20.5 mm, Shoulder Dia. 30mm, Shoulder Length 10 mm, Eye Inside Dia. 30 mm, Eye Outside Dia. 54.0 mm, Overall Length 74.5 mm, Working Load Limit 339 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.